Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in. Center to Center Classic Bin Pull - 953-GPH

  • Mfr # 953-GPH-1

  • Zoro # G211215542


product price: $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

Material
Zinc
Length
3-3/8 in.
Width
1-3/4 in.
Projection
1 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
953-GPH-1
Zoro #
G211215542
UPC #
849376079766
Country of Origin
China

Dimensions

Length
3-3/8 in.
Width
1-3/4 in.
Size
3-3/8" length x 1-3/4" width x 1" projection

Details

Finish
Graphite Gray
Color
Gray
Material
Zinc
Projection
1 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets
Shape
Bin Pull

Description

3 in. Center to Center Classic Bin Pull - 953-GPH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.