Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in. Center to Center Knurled Steel Bar Pull - 8005-76-MB

  • Mfr # 8005-76-MB-1

  • Zoro # G211215672


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Finish
Matte Black
Color
Black
Material
Steel
Length
4-1/2 in.
Width
9/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8005-76-MB-1
Zoro #
G211215672
UPC #
849376068180
Country of Origin
China

Dimensions

Length
4-1/2 in.
Width
9/16 in.
Size
4-1/2" length x 9/16" width x 1-1/4" projection

Details

Finish
Matte Black
Color
Black
Material
Steel
Projection
1-1/4 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets
Shape
Bar

Description

3 in. Center to Center Knurled Steel Bar Pull - 8005-76-MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.