Zoro Homepage

3 in. Center to Center Matte Black Arch Pull, 10PK

  • Mfr # 83167-MB-10

  • Zoro # G110927027


product price: $19.29
/pk 10, $1.93/ea

Key Features

Material
Zinc
Length
4-5/8 in
Width
7/8 in
Projection
1 in
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83167-MB-10
Zoro #
G110927027
UPC #
849376019403
Country of Origin
China

Dimensions

Length
4-5/8 in
Width
7/8 in
Size
4-5/8" L x 7/8" W x 1" P

Details

Finish
Matte Black
Color
Black
Material
Zinc
Projection
1 in
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets
Shape
Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.