Zoro Homepage

3 in. Center to Center Matte Black Arch Pull, 10PK

  • Mfr # 83847-MB-10

  • Zoro # G010927394


product price: $21.35
/pk 10, $2.14/ea

Key Features

Finish
Matte Black
Material
Zinc
Length
5 in
Width
1/2 in
Projection
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83847-MB-10
Zoro #
G010927394
UPC #
849376019557
Country of Origin
China

Dimensions

Length
5 in
Width
1/2 in
Size
5" L x 1/2" W x 1-3/8" P

Details

Finish
Matte Black
Color
Black
Material
Zinc
Projection
1-3/8 in
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets
Shape
Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.