Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in. Center to Center Oil Rubbed Bronze Arch Pull, 25PK

  • Mfr # 83847-ORB-25

  • Zoro # G610927398


product price: $48.15
/pk 25, $1.93/ea

Key Features

Finish
Oil Rubbed Bronze
Material
Zinc
Length
5 in
Width
1/2 in
Projection
1-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83847-ORB-25
Zoro #
G610927398
UPC #
849376016549
Country of Origin
China

Dimensions

Length
5 in
Width
1/2 in
Size
5" L x 1/2" W x 1-3/8" P

Details

Finish
Oil Rubbed Bronze
Color
Brown
Material
Zinc
Projection
1-3/8 in
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets
Shape
Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.