Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in. Center to Center Stainless Steel Cabinet Pull - 6000-76-STST

  • Mfr # 6000-76-STST-1

  • Zoro # G911215736


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Finish
Satin Nickel
Color
Silver
Material
Stainless Steel
Length
6 in.
Width
1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000-76-STST-1
Zoro #
G911215736
UPC #
849376013678
Country of Origin
China

Dimensions

Length
6 in.
Width
1/2 in.
Size
6" length x 1/2" width x 1-3/8" projection

Details

Finish
Satin Nickel
Color
Silver
Material
Stainless Steel
Projection
1-3/8 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets
Shape
Bar

Description

3 in. Center to Center Stainless Steel Cabinet Pull - 6000-76-STST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.