Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 in. Center to Center Stainless Steel Cabinet Pull - 7005-76-SS

  • Mfr # 7005-76-SS-1

  • Zoro # G211214767


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Finish
Satin Nickel
Color
Silver
Material
Steel
Length
6 in.
Width
9/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7005-76-SS-1
Zoro #
G211214767
UPC #
849376032754
Country of Origin
China

Dimensions

Length
6 in.
Width
9/16 in.
Size
6" length x 9/16" width x 1-3/8" projection

Details

Finish
Satin Nickel
Color
Silver
Material
Steel
Projection
1-3/8 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets
Shape
Bar

Description

3 in. Center to Center Stainless Steel Cabinet Pull - 7005-76-SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.