Zoro Homepage

3 in. Classic Twisted Pull Cabinet Hardware Handle - 87340-WN

  • Mfr # 87340-WN-1

  • Zoro # G511215907


product price: $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Material
Zinc
Length
4-1/2 in.
Width
1/2 in.
Projection
7/8 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87340-WN-1
Zoro #
G511215907
UPC #
849376019847
Country of Origin
China

Dimensions

Length
4-1/2 in.
Width
1/2 in.
Size
4-1/2" length x 1/2" width x 7/8" projection

Details

Finish
Weathered Nickel
Color
Silver
Material
Zinc
Projection
7/8 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets
Shape
Bar

Description

3 in. Classic Twisted Pull Cabinet Hardware Handle - 87340-WN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.