Zoro Homepage

3 in. Satin Nickel Large Coat Double Hook, 25PK

  • Mfr # 7014-SN-25

  • Zoro # G810927266


product price: $52.29
/pk 25, $2.09/ea

Key Features

Material
Zinc
Depth
3 in
Color
Silver
Hook Base Width
1-1/8 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7014-SN-25
Zoro #
G810927266
UPC #
013964619140
Country of Origin
China

Dimensions

Depth
3 in
Hook Base Width
1-1/8 in
Overall Length
3 in

Details

Material
Zinc
Hook Finish
Satin Nickel
Color
Silver
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.