4-1/2 in. Center to Center Oil Rubbed Bronze Flat Curved Cabinet Pull, 25PK

  • Mfr # 5107-ORB-25

  • Zoro # G910927265


product price: $62.99
/pk 25, $2.52/ea

Key Features

Finish
Oil Rubbed Bronze
Color
Brown
Material
Zinc
Length
4-7/8 in
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5107-ORB-25
Zoro #
G910927265
UPC #
849376060597
Country of Origin
China

Dimensions

Length
4-7/8 in
Width
3/4 in
Size
4-7/8" L x 3/4" W x 1" P

Details

Finish
Oil Rubbed Bronze
Color
Brown
Material
Zinc
Projection
1 in
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets
Shape
Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.