4-1/4 in. Center to Center Matte Black European Cabinet Pull - 4148-S-MB

  • Mfr # 4148-S-MB-1

  • Zoro # G610906584


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Finish
Matte Black
Material
Zinc
Length
6-1/4 in.
Width
1/2 in
Projection
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4148-S-MB-1
Zoro #
G610906584
UPC #
849376049738
Country of Origin
China

Dimensions

Length
6-1/4 in.
Width
1/2 in
Thickness
1/2 in
Size
6-1/4 in.

Details

Finish
Matte Black
Color
Black
Material
Zinc
Projection
1-1/8 in
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.