4-3/4 in. Matte Black Squared Back Plate 3-3/4 in. Center to Center - 5342-96-MB

  • Mfr # 5342-96-MB-1

  • Zoro # G211215979


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Finish
Matte Black
Width
1 in.
Length
4-3/4 in.
Projection
1/8 in.
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5342-96-MB-1
Zoro #
G211215979
UPC #
849376082483
Country of Origin
China

Dimensions

Width
1 in.
Length
4-3/4 in.
Depth
1/8 in.
Size
4-3/4" length x 1" width x 1/8" projection

Details

Finish
Matte Black
Projection
1/8 in.
Material
Zinc
For Use With
Cabinets
Color
Black
Shape
Backplate

Description

4-3/4 in. Matte Black Squared Back Plate 3-3/4 in. Center to Center - 5342-96-MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.