
4-3/4 in. Oil Rubbed Bronze Rounded Back Plate 3-3/4 in. Center to Center - 5343-96-ORB, 25PK
Mfr # 5343-96-ORB-25
Zoro # G511214849
product price:Â $62.99
/pk 25, $2.52/eaKey Features
Finish
Oil Rubbed Bronze
Width
1 in
Length
4-3/4 in
Material
Solid Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5343-96-ORB-25
Zoro #
G511214849
UPC #
849376083152
Country of Origin
China
Dimensions
Width
1 in
Length
4-3/4 in
Details
Finish
Oil Rubbed Bronze
Material
Solid Zinc
Description
4-3/4 in. Oil Rubbed Bronze Rounded Back Plate 3-3/4 in. Center to Center - 5343-96-ORB, 25PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.