Shop GLIDERITE HARDWARE
See all product information
Create Account
4-3/4 in. Oil Rubbed Bronze Squared Back Plate 3-3/4 in. Center to Center - 5342-96-ORB, 5PK
- Mfr # 5342-96-ORB-5
- Zoro # G411215687
product price:Â
$
13.89
/pk of 5, $2.78/ea
Key Features
Finish
Oil Rubbed Bronze
Width
1 in
Length
4-3/4 in
Material
Solid Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5342-96-ORB-5
- Zoro #
- G411215687
- UPC #
- 849376082537
- Country of Origin
- China
- Finish
- Oil Rubbed Bronze
- Material
- Solid Zinc
Dimensions
- Width
- 1 in
- Length
- 4-3/4 in
Description
4-3/4 in. Oil Rubbed Bronze Squared Back Plate 3-3/4 in. Center to Center - 5342-96-ORB, 5PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.