Zoro Homepage

4 in. Antique Brass Door Hinge with 1/4 in. Corner Radius - 4014-AB

  • Mfr # 4014-AB-1

  • Zoro # G811214969


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Material
Steel
Finish
Antique Brass
Door Leaf Height
4 in.
Door Leaf Width
4 in.
For Use With
Interior Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4014-AB-1
Zoro #
G811214969
UPC #
849376026135
Country of Origin
China

Dimensions

Door Leaf Height
4 in.
Door Leaf Width
4 in.
Size
4" length x 4" width

Details

Material
Steel
Finish
Antique Brass
For Use With
Interior Doors
Shape
Hinge
Color
Yellow

Description

4 in. Antique Brass Door Hinge with 1/4 in. Corner Radius - 4014-AB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.