
4 in. Antique Brass Door Hinge with 5/8 in. Corner Radius - 4058-AB
Mfr # 4058-AB-1
Zoro # G811215874
product price: $5.99
/ea
Sold in multiples of 4 for $23.96
Key Features
Material
Steel
Finish
Antique Brass
Door Leaf Height
4 in.
Door Leaf Width
4 in.
For Use With
Interior Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4058-AB-1
Zoro #
G811215874
UPC #
849376034598
Country of Origin
China
Dimensions
Door Leaf Height
4 in.
Door Leaf Width
4 in.
Size
4" length x 4" width
Details
Material
Steel
Finish
Antique Brass
For Use With
Interior Doors
Color
Yellow
Shape
Hinge
Description
4 in. Antique Brass Door Hinge with 5/8 in. Corner Radius - 4058-AB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.