
4 in. Oil Rubbed Bronze Ball Bearing Door Hinge with 1/4 in. Corner Radius - 4014-2BB-ORB
Mfr # 4014-2BB-ORB-1
Zoro # G311215770
product price:Â $2.99
/ea
Sold in multiples of 3 for $8.97
Key Features
Material
Steel
Finish
Oil Rubbed Bronze
Door Leaf Height
4 in.
Door Leaf Width
4 in.
For Use With
Interior Doors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4014-2BB-ORB-1
Zoro #
G311215770
UPC #
849376023387
Country of Origin
China
Dimensions
Door Leaf Height
4 in.
Door Leaf Width
4 in.
Size
4" length x 4" width
Details
Material
Steel
Finish
Oil Rubbed Bronze
For Use With
Interior Doors
Color
Brown
Shape
Hinge
Description
4 in. Oil Rubbed Bronze Ball Bearing Door Hinge with 1/4 in. Corner Radius - 4014-2BB-ORB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.