4 in. Oil Rubbed Bronze Ball Bearing Door Hinge with 5/8 in. Corner Radius - 4058-2BB-ORB
- Mfr # 4058-2BB-ORB-1
- Zoro # G511215716
product price:Â
$
2.99
/ea
Sold in multiples of 3 for
$8.97
Key Features
Material
Steel
Finish
Oil Rubbed Bronze
Door Leaf Height
4 in.
Door Leaf Width
4 in.
For Use With
Interior Doors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4058-2BB-ORB-1
- Zoro #
- G511215716
- UPC #
- 849376023424
- Country of Origin
- China
- Material
- Steel
- Finish
- Oil Rubbed Bronze
- For Use With
- Interior Doors
- Shape
- Hinge
- Color
- Brown
Dimensions
- Door Leaf Height
- 4 in.
- Door Leaf Width
- 4 in.
- Size
- 4" length x 4" width
Description
4 in. Oil Rubbed Bronze Ball Bearing Door Hinge with 5/8 in. Corner Radius - 4058-2BB-ORB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.