
4 in. Oil Rubbed Bronze Door Hinge with 1/4 in. Corner Radius - 4014-ORB
Mfr # 4014-ORB-1
Zoro # G511214764
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
Key Features
Material
Steel
Finish
Oil Rubbed Bronze
Door Leaf Height
4 in.
Door Leaf Width
4 in.
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4014-ORB-1
Zoro #
G511214764
UPC #
849376003068
Country of Origin
China
Dimensions
Door Leaf Height
4 in.
Door Leaf Width
4 in.
Size
4" length x 4" width
Details
Material
Steel
Finish
Oil Rubbed Bronze
Color
Brown
Shape
Hinge
For Use With
Interior Doors
Description
4 in. Oil Rubbed Bronze Door Hinge with 1/4 in. Corner Radius - 4014-ORB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.