Zoro Homepage

4 in. Oil Rubbed Bronze Square Door Hinge - 4000-ORB

  • Mfr # 4000-ORB-1

  • Zoro # G911215842


product price: $2.39
/ea
Sold in multiples of 4 for $9.56

Key Features

Material
Steel
Finish
Oil Rubbed Bronze
Door Leaf Height
4 in.
Door Leaf Width
4 in.
Shape
Hinge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000-ORB-1
Zoro #
G911215842
UPC #
849376003044
Country of Origin
China

Dimensions

Door Leaf Height
4 in.
Door Leaf Width
4 in.
Size
4" length x 4" width

Details

Material
Steel
Finish
Oil Rubbed Bronze
Shape
Hinge
Color
Brown
For Use With
Interior Doors

Description

4 in. Oil Rubbed Bronze Square Door Hinge - 4000-ORB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.