4 in. Satin Nickel Ball Bearing Door Hinge with 5/8 in. Corner Radius - 4058-2BB-SN, 30PK
- Mfr # 4058-2BB-SN-30
- Zoro # G211215870
product price:Â
$
61.95
/pk of 30, $2.07/ea
Key Features
Material
Steel
Finish
Satin Nickel
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4058-2BB-SN-30
- Zoro #
- G211215870
- UPC #
- 849376034758
- Country of Origin
- China
- Material
- Steel
- Finish
- Satin Nickel
Dimensions
- Length
- 4 in
Description
4 in. Satin Nickel Ball Bearing Door Hinge with 5/8 in. Corner Radius - 4058-2BB-SN, 30PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.