
4 in. Satin Nickel Door Hinge with 5/8 in. Corner Radius - 4058-SN
Mfr # 4058-SN-1
Zoro # G011214608
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Material
Steel
Finish
Satin Nickel
Door Leaf Height
4 in.
Door Leaf Width
4 in.
Size
4" length x 4" width
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4058-SN-1
Zoro #
G011214608
UPC #
849376003099
Country of Origin
China
Dimensions
Door Leaf Height
4 in.
Door Leaf Width
4 in.
Size
4" length x 4" width
Details
Material
Steel
Finish
Satin Nickel
Shape
Hinge
For Use With
Interior Doors
Color
Silver
Description
4 in. Satin Nickel Door Hinge with 5/8 in. Corner Radius - 4058-SN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.