
4 in. Satin Nickel Square Door Hinge with 5/8 in. Corner Radius - 4000-SQ-58-SN, 12PK
Mfr # 4000-SQ-58-SN-12
Zoro # G511215631
product price:Â $23.79
/pk 12, $1.98/eaKey Features
Material
Steel
Finish
Satin Nickel
Length
4 in
Shape
Square
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4000-SQ-58-SN-12
Zoro #
G511215631
UPC #
849376024186
Country of Origin
China
Dimensions
Length
4 in
Details
Material
Steel
Finish
Satin Nickel
Shape
Square
Description
4 in. Satin Nickel Square Door Hinge with 5/8 in. Corner Radius - 4000-SQ-58-SN, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.