Zoro Homepage

5-1/16 in. Center to Center Hexagon Bar Pull Polished Chrome

  • Mfr # 4791-128-PC-1

  • Zoro # G610908090


product price: $12.75
/ea

Key Features

Finish
Polished Chrome
Material
Zinc
Length
7-1/4 in.
Width
9/16 in.
Projection
1-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4791-128-PC-1
Zoro #
G610908090
UPC #
849376055470
Country of Origin
China

Dimensions

Length
7-1/4 in.
Width
9/16 in.
Size
7-1/4" length x 9/16" width x 1-1/2" projection

Details

Finish
Polished Chrome
Color
Chrome
Material
Zinc
Projection
1-1/2 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.