5-1/16 in. Center to Center Hexagon Bar Pull Satin Gold, 25PK
- Mfr # 4791-128-SG-25
- Zoro # G610908229
product price:Â
$
224.99
/pk of 25, $9.00/ea
Free Shipping & Returns
Key Features
Finish
Satin
Material
Zinc
Length
7-1/4 in
Width
9/16 in
Projection
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4791-128-SG-25
- Zoro #
- G610908229
- UPC #
- 849376055524
- Country of Origin
- China
- Finish
- Satin
- Material
- Zinc
- Projection
- 1-1/2 in
- Outer Mounting Hole Ctr. to Ctr.
- 5-1/16 in
Dimensions
- Length
- 7-1/4 in
- Width
- 9/16 in
- Screw Size
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.