5-1/16 in. Center to Center Oil Rubbed Bronze Classic Euro Bar Pull - 4361-128-ORB, 25PK

  • Mfr # 4361-128-ORB-25

  • Zoro # G210906281


product price:  $100.99
/pk 25, $4.04/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
1/2 in
Projection
1-1/4 in
Screw Size
1 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4361-128-ORB-25
Zoro #
G210906281
UPC #
849376039883
Country of Origin
China

Dimensions

Width
1/2 in
Screw Size
1 in
Length
6-1/4 in

Details

Finish
Oil Rubbed Bronze
Material
Steel
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.