Shop GLIDERITE HARDWARE
See all product information
Create Account
5-1/16 in. Center to Center Oil Rubbed Bronze Classic Euro Bar Pull - 4361-128-ORB
- Mfr # 4361-128-ORB-1
- Zoro # G310906273
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Finish
Oil Rubbed Bronze
Material
Steel
Length
6-1/4 in.
Width
1/2 in
Projection
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4361-128-ORB-1
- Zoro #
- G310906273
- UPC #
- 849376039869
- Country of Origin
- China
Dimensions
- Length
- 6-1/4 in.
- Width
- 1/2 in
- Size
- 6-1/4 in.
- Thickness
- 1/2 in
Details
- Finish
- Oil Rubbed Bronze
- Color
- Brown
- Material
- Steel
- Projection
- 1-1/4 in
- Includes
- Mounting Hardware: #8-32 thread x 1" long screw(s)
- For Use With
- Cabinets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.