5-1/16 in. Center to Center Satin Nickel Classic Euro Bar Pull - 4361-128-SN, 25PK

  • Mfr # 4361-128-SN-25

  • Zoro # G110906312


product price:  $105.99
/pk 25, $4.24/ea
Free Shipping & Returns

Key Features

Width
1/2 in
Length
6-1/4 in
Material
Steel
Screw Size
1 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4361-128-SN-25
Zoro #
G110906312
UPC #
849376039937
Country of Origin
China

Dimensions

Width
1/2 in
Length
6-1/4 in
Screw Size
1 in

Details

Finish
Satin
Material
Steel
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Projection
1-1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.