Zoro Homepage

5-1/16 in. Center to Center Solid Square Bar Pull Champagne Gold, 25PK

  • Mfr # 21683-128-CHPG-25

  • Zoro # G110906411


product price: $99.69
/pk 25, $3.99/ea
Free Shipping & Returns

Key Features

Material
Zinc
Length
5-3/8 in.
Width
3/8 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21683-128-CHPG-25
Zoro #
G110906411
UPC #
849376077632
Country of Origin
China

Dimensions

Length
5-3/8 in.
Width
3/8 in.

Details

Finish
Champagne Gold
Color
Gold
Material
Zinc
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.