
5-1/16 in. Center to Center Solid Square Bar Pull Polished Chrome
Mfr # 21683-128-PC-1
Zoro # G310906464
product price: $5.19
/eaSold in multiples of 2 for $10.38
Key Features
Material
Zinc
Length
5-3/8 in.
Width
3/8 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21683-128-PC-1
Zoro #
G310906464
UPC #
849376033140
Country of Origin
China
Dimensions
Length
5-3/8 in.
Width
3/8 in.
Thickness
3/8 in.
Size
5-3/8" length x 3/8" width x 1-1/4" projection
Details
Finish
Polished Chrome
Color
Chrome
Material
Zinc
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.