Zoro Homepage

5-1/16 in. Center to Center Solid Twisted Bar Pull Graphite Gray

  • Mfr # 4841-128-GPH-1

  • Zoro # G010907983


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Finish
Graphite
Material
Zinc
Length
6-1/2 in.
Width
7/16 in.
Projection
7/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4841-128-GPH-1
Zoro #
G010907983
UPC #
849376078882
Country of Origin
China

Dimensions

Length
6-1/2 in.
Width
7/16 in.
Size
6-1/2" length x 7/16" width x 7/8" projection

Details

Finish
Graphite
Color
Grey
Material
Zinc
Projection
7/8 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.