5-1/16 in. Center to Center Solid Twisted Bar Pull Matte Black, 10PK
- Mfr # 4841-128-MB-10
- Zoro # G510907728
product price:Â
$
57.49
/pk of 10, $5.75/ea
Key Features
Material
Zinc Alloy
Length
6-1/2 in
Width
7/16 in
Projection
7/8 in
Outer Mounting Hole Ctr. to Ctr.
5-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4841-128-MB-10
- Zoro #
- G510907728
- UPC #
- 849376078943
- Country of Origin
- China
- Finish
- Matte
- Material
- Zinc Alloy
- Projection
- 7/8 in
- Outer Mounting Hole Ctr. to Ctr.
- 5-1/16 in
Dimensions
- Length
- 6-1/2 in
- Width
- 7/16 in
- Screw Size
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.