Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in. Center to Center Antique Brass Rectangular Cabinet Pull , 5PK

  • Mfr # 81929-AB-5

  • Zoro # G110927263


product price: $28.95
/pk 5, $5.79/ea

Key Features

Finish
Antique Brass
Material
Zinc
Length
5-3/8 in
Width
3/4 in
Projection
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81929-AB-5
Zoro #
G110927263
UPC #
849376062423
Country of Origin
China

Dimensions

Length
5-3/8 in
Width
3/4 in
Size
5-3/4" L x 3/4" W x 7/8" P

Details

Finish
Antique Brass
Color
Brass
Material
Zinc
Projection
7/8 in
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets
Shape
Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.