
5 in. Center to Center Knurled Steel Bar Pull - 8007-128-SS
Mfr # 8007-128-SS-1
Zoro # G911214715
product price: $7.79
/eaSold in multiples of 2 for $15.58
Key Features
Finish
Satin Nickel
Material
Steel
Length
6-1/2 in.
Width
9/16 in.
Projection
1-1/4 in.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8007-128-SS-1
Zoro #
G911214715
UPC #
849376068784
Country of Origin
China
Dimensions
Length
6-1/2 in.
Width
9/16 in.
Size
6-1/2" length x 9/16" width x 1-1/4" projection
Details
Finish
Satin Nickel
Color
Silver
Material
Steel
Projection
1-1/4 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets
Shape
Bar
Description
5 in. Center to Center Knurled Steel Bar Pull - 8007-128-SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.