Zoro Homepage

5 in. Center-To-Center Solid Square Bar Pull - 87227-ORB

  • Mfr # 87227-ORB-1

  • Zoro # G411215717


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Finish
Oil Rubbed Bronze
Material
Zinc
Length
5-3/8 in.
Width
3/8 in.
Projection
1-3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87227-ORB-1
Zoro #
G411215717
UPC #
849376067909
Country of Origin
China

Dimensions

Length
5-3/8 in.
Width
3/8 in.
Size
5-3/8" length x 3/8" width x 1-3/8" projection

Details

Finish
Oil Rubbed Bronze
Color
Brown
Material
Zinc
Projection
1-3/8 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets
Shape
Square

Description

5 in. Center-To-Center Solid Square Bar Pull - 87227-ORB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.