6-1/4 in. Center to Center Clear Acrylic Cabinet Pull Oil Rubbed Bronze

  • Mfr # 4718-160-ORB-1

  • Zoro # G010908096


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Finish
Oil Rubbed Bronze
Color
Bronze
Material
Acrylic
Length
8-1/4 in
Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4718-160-ORB-1
Zoro #
G010908096
UPC #
849376054701
Country of Origin
China

Dimensions

Length
8-1/4 in
Width
5/8 in
Size
8-1/4" length x 5/8" width x 1-3/8" projection

Details

Finish
Oil Rubbed Bronze
Color
Bronze
Material
Acrylic
Projection
1-3/8 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.