Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-1/4 in. Center to Center Knurled Bar Pull Satin Gold

  • Mfr # 4788-160-SG-1

  • Zoro # G110908194


product price: $15.99
/ea

Key Features

Finish
Satin Gold
Material
Zinc
Length
6-3/4 in.
Width
9/16 in.
Projection
1-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4788-160-SG-1
Zoro #
G110908194
UPC #
849376076116
Country of Origin
China

Dimensions

Length
6-3/4 in.
Width
9/16 in.
Size
6-3/4" length x 9/16" width x 1-1/2" projection

Details

Finish
Satin Gold
Color
Gold
Material
Zinc
Projection
1-1/2 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.