6-1/4 in. Center to Center Modern Embossed Matte Black Cabinet Pull - 52060-160-MB

  • Mfr # 52060-160-MB-1

  • Zoro # G811214686


product price:  $4.19
/ea
Sold in multiples of 3 for $12.57

Key Features

Finish
Matte Black
Color
Black
Material
Zinc
Length
7-1/4 in.
Width
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52060-160-MB-1
Zoro #
G811214686
UPC #
849376066063
Country of Origin
China

Dimensions

Length
7-1/4 in.
Width
1 in.
Size
7-1/4" length x 1" width x 1-3/8" projection

Details

Finish
Matte Black
Color
Black
Material
Zinc
Projection
1-3/8 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets
Shape
Bar

Description

6-1/4 in. Center to Center Modern Embossed Matte Black Cabinet Pull - 52060-160-MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.