Shop GLIDERITE HARDWARE
See all product information
Create Account
6-1/4 in. Center to Center Satin Nickel Classic Euro Bar Pull - 4361-160-SN, 10PK
- Mfr # 4361-160-SN-10
- Zoro # G310906747
product price:Â
$
51.15
/pk of 10, $5.12/ea
Key Features
Material
Steel
Length
7-1/2 in
Width
1/2 in
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4361-160-SN-10
- Zoro #
- G310906747
- UPC #
- 849376040025
- Country of Origin
- China
Dimensions
- Length
- 7-1/2 in
- Width
- 1/2 in
- Screw Size
- 1 in
Details
- Finish
- Satin
- Material
- Steel
- Projection
- 1-1/4 in
- Outer Mounting Hole Ctr. to Ctr.
- 6-5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.