
6-1/4 in. Center to Center Solid Square Bar Pull Matte Black
Mfr # 21683-160-MB-1
Zoro # G610906379
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Material
Zinc
Length
6-5/8 in.
Width
3/8 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21683-160-MB-1
Zoro #
G610906379
UPC #
849376052820
Country of Origin
China
Dimensions
Length
6-5/8 in.
Width
3/8 in.
Size
6-5/8" length x 3/8" width x 1-1/4" projection
Thickness
3/8 in.
Details
Finish
Matte Black
Color
Black
Material
Zinc
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.