6-1/4 in. Center to Center Stainless Steel Cabinet Pull - 7009-160-SS

  • Mfr # 7009-160-SS-1

  • Zoro # G711216018


product price: $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Finish
Satin Nickel
Color
Silver
Material
Steel
Length
8-3/4 in.
Width
9/16 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7009-160-SS-1
Zoro #
G711216018
UPC #
849376032952
Country of Origin
China

Dimensions

Length
8-3/4 in.
Width
9/16 in.
Size
8-3/4" length x 9/16" width x 1-3/8" projection

Details

Finish
Satin Nickel
Color
Silver
Material
Steel
Projection
1-3/8 in.
Includes
Mounting Hardware: #8-32 thread x 1" long screw(s)
For Use With
Cabinets
Shape
Bar

Description

6-1/4 in. Center to Center Stainless Steel Cabinet Pull - 7009-160-SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.