6 in. Matte Black Rounded Back Plate 5-1/16 in. Center to Center - 6343-128-MB

  • Mfr # 6343-128-MB-1

  • Zoro # G311215985


product price:  $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Finish
Matte Black
Width
1 in.
Length
6 in.
Projection
1/8 in.
Material
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6343-128-MB-1
Zoro #
G311215985
UPC #
849376083206
Country of Origin
China

Dimensions

Width
1 in.
Length
6 in.
Depth
1/8 in.
Size
6" length x 1" width x 1/8" projection

Details

Finish
Matte Black
Projection
1/8 in.
Material
Zinc
For Use With
Cabinets
Color
Black
Shape
Backplate

Description

6 in. Matte Black Rounded Back Plate 5-1/16 in. Center to Center - 6343-128-MB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.