
6 in. Oil Rubbed Bronze Rounded Back Plate 3-3/4 in. Center to Center - 6343-96-ORB
Mfr # 6343-96-ORB-1
Zoro # G411214987
product price:Â $3.59
/ea
Sold in multiples of 3 for $10.77
Key Features
Finish
Oil Rubbed Bronze
Width
1 in.
Length
6 in.
Projection
1/8 in.
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6343-96-ORB-1
Zoro #
G411214987
UPC #
849376085743
Country of Origin
China
Dimensions
Width
1 in.
Length
6 in.
Depth
1/8 in.
Size
6" length x 1" width x 1/8" projection
Details
Finish
Oil Rubbed Bronze
Projection
1/8 in.
Material
Zinc
For Use With
Cabinets
Color
Brown
Shape
Backplate
Description
6 in. Oil Rubbed Bronze Rounded Back Plate 3-3/4 in. Center to Center - 6343-96-ORB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.