6 in. Oil Rubbed Bronze Squared Back Plate 5-1/16 in. Center to Center - 6342-128-ORB, 25PK

  • Mfr # 6342-128-ORB-25

  • Zoro # G311214643


product price:  $76.95
/pk 25, $3.08/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Width
1 in
Material
Solid Zinc
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6342-128-ORB-25
Zoro #
G311214643
UPC #
849376082674
Country of Origin
China

Dimensions

Width
1 in
Length
6 in

Details

Finish
Oil Rubbed Bronze
Material
Solid Zinc

Description

6 in. Oil Rubbed Bronze Squared Back Plate 5-1/16 in. Center to Center - 6342-128-ORB, 25PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.