6 in. Satin Nickel Rounded Back Plate 3-3/4 in. Center to Center - 6343-96-SN, 10PK

  • Mfr # 6343-96-SN-10

  • Zoro # G911214616


product price:  $31.79
/pk 10, $3.18/ea

Key Features

Material
Solid Zinc
Length
6 in
Finish
Satin Nickel
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6343-96-SN-10
Zoro #
G911214616
UPC #
849376085804
Country of Origin
China

Dimensions

Length
6 in
Width
1 in

Details

Material
Solid Zinc
Finish
Satin Nickel

Description

6 in. Satin Nickel Rounded Back Plate 3-3/4 in. Center to Center - 6343-96-SN, 10PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.