
6 in. Satin Nickel Rounded Back Plate 3-3/4 in. Center to Center - 6343-96-SN, 25PK
Mfr # 6343-96-SN-25
Zoro # G111214706
product price:Â $77.85
/pk 25, $3.11/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Width
1 in
Length
6 in
Material
Solid Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6343-96-SN-25
Zoro #
G111214706
UPC #
849376085811
Country of Origin
China
Dimensions
Width
1 in
Length
6 in
Details
Finish
Satin Nickel
Material
Solid Zinc
Description
6 in. Satin Nickel Rounded Back Plate 3-3/4 in. Center to Center - 6343-96-SN, 25PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.