6 in. Satin Nickel Squared Back Plate 5-1/16 in. Center to Center - 6342-128-SN, 5PK

  • Mfr # 6342-128-SN-5

  • Zoro # G211214798


product price:  $18.49
/pk 5, $3.70/ea

Key Features

Finish
Satin Nickel
Material
Solid Zinc
Length
6 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6342-128-SN-5
Zoro #
G211214798
UPC #
849376082698
Country of Origin
China

Dimensions

Length
6 in
Width
1 in

Details

Finish
Satin Nickel
Material
Solid Zinc

Description

6 in. Satin Nickel Squared Back Plate 5-1/16 in. Center to Center - 6342-128-SN, 5PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.