
7-1/4 in. Oil Rubbed Bronze Squared Back Plate 5-1/16 in. Center to Center - 7342-128-ORB, 5PK
Mfr # 7342-128-ORB-5
Zoro # G811214983
product price:Â $22.99
/pk 5, $4.60/eaKey Features
Width
1 in
Length
7-1/4 in
Material
Solid Zinc
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7342-128-ORB-5
Zoro #
G811214983
UPC #
849376085392
Country of Origin
China
Dimensions
Width
1 in
Length
7-1/4 in
Details
Material
Solid Zinc
Finish
Oil Rubbed Bronze
Description
7-1/4 in. Oil Rubbed Bronze Squared Back Plate 5-1/16 in. Center to Center - 7342-128-ORB, 5PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.