
7-1/4 in. Satin Nickel Squared Back Plate 5-1/16 in. Center to Center - 7342-128-SN
Mfr # 7342-128-SN-1
Zoro # G311214612
product price:Â $4.65
/ea
Sold in multiples of 2 for $9.30
Key Features
Finish
Satin Nickel
Width
1 in.
Length
7-1/4 in.
Projection
1/8 in.
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7342-128-SN-1
Zoro #
G311214612
UPC #
849376085422
Country of Origin
China
Dimensions
Width
1 in.
Length
7-1/4 in.
Depth
1/8 in.
Size
7-1/4" length x 1" width x 1/8" projection
Details
Finish
Satin Nickel
Projection
1/8 in.
Material
Zinc
For Use With
Cabinets
Color
Silver
Shape
Backplate
Description
7-1/4 in. Satin Nickel Squared Back Plate 5-1/16 in. Center to Center - 7342-128-SN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.