Shop GLIDERITE HARDWARE
See all product information
Create Account
7-1/4 in. Satin Nickel Squared Back Plate 6-1/4 in. Center to Center - 7342-160-SN, 25PK
- Mfr # 7342-160-SN-25
- Zoro # G811215614
product price:Â
$
90.99
/pk of 25, $3.64/ea
Key Features
Finish
Satin Nickel
Width
1 in
Length
7-1/4 in
Material
Solid Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7342-160-SN-25
- Zoro #
- G811215614
- UPC #
- 849376082834
- Country of Origin
- China
- Finish
- Satin Nickel
- Material
- Solid Zinc
Dimensions
- Width
- 1 in
- Length
- 7-1/4 in
Description
7-1/4 in. Satin Nickel Squared Back Plate 6-1/4 in. Center to Center - 7342-160-SN, 25PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.